Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 2 In Dial, 0 to 150F
Mfr # STC341
Zoro # G0125011
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Temp. Range (F) 0 Degrees to 150 Degrees
- Fits Pipe Size 1 to 1-5/8 in
Product Information
- Brand Dwyer Instruments
- MFR # STC341
- Zoro # G0125011
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Fits Pipe Size | 1 to 1-5/8 in |
Manufacturers Warranty Length | 1 yr |
Dial Diameter | 2 in |
Manufacturer Warranty Length | 1 yr |
For Pipe Diameter | 1 in to 1 5/8 in |
Description
Clip Pipe Mount Dial Thermometer, 0 Degrees to 150 Degrees F, Clip, For Pipe Diameter 1 in to 1 5/8 in, Dial Diameter 2 in, Steel Housing with Glass Lens, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH AC/DC Magnetic Meter, 50/60 Hz, LCD (MF100)
- FLUKE Dry Well Calibrator, 1/16-1/4 In Hole (9100S-A-156)
- ROBINAIR Refrigerant Leak Detector, Adjustable Sensitivity (LD5)
- TSI ALNOR Air Flow Capture Hood, Digital, 2 x 2 Hood (EBT731)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTA56051)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC451)
- DWYER INSTRUMENTS Bimetal Therm, 2-1/2 In Dial, -40to160F (BTPM24041)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F (BTM3408D)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 370F (STC361)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3401)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0264)
- Dwyer Instruments Dial Thermometers