Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 2 In Dial, 0 to 150F
Mfr # STC141
Zoro # G0124975
original price:
$78.24
9% off
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Temp. Range (F) 0 Degrees to 150 Degrees
- Fits Pipe Size 3/4 to 7/8 in
Product Information
- Brand Dwyer Instruments
- MFR # STC141
- Zoro # G0124975
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Fits Pipe Size | 3/4 to 7/8 in |
Manufacturers Warranty Length | 1 yr |
For Pipe Diameter | 3/4 in to 7/8 in |
Manufacturer Warranty Length | 1 yr |
Dial Diameter | 2 in |
Description
Clip Pipe Mount Dial Thermometer, 0 Degrees to 150 Degrees F, Clip, For Pipe Diameter 3/4 in to 7/8 in, Dial Diameter 2 in, Steel Housing with Glass Lens, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Immersion Temp Probe, -40 to 1292 Deg F (871515)
- IFM Transmitter, 0-150psi, 9.6-32VDC (PX3244)
- AMPROBE Infrared Thermometer, 0 To 750 Deg F, 2 Accuracy, 05 Deg F Resolution, 095 Emissivity, 9 V, IR608A (IR608A)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH 02B XUCZG 60#)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC441)
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial (BTB3405D)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTB52551)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F (BTO31241)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 50 to 300F (GBTA56061)
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 9 (DBTA3902)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1864)
- Dwyer Instruments Dial Thermometers