Shop All Dial Thermometers
Dwyer Instruments
Bimetal Therm, 2-1/2 In Dial, -40to160F
Mfr # BTPM24041
Zoro # G0726896
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial Size 2 1/2 in
- Stem Length 4 in
- Temp. Range (F) -40 Degrees to 160 Degrees
- Case Material Stainless Steel
- Accuracy +/-2%
Product Information
- Brand Dwyer Instruments
- MFR # BTPM24041
- Zoro # G0726896
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 1/2 in |
Stem Length | 4 in |
Flange Outside Diameter | 3.33 in |
Dial Diameter | 2.5 in |
Mounting Hole Diameter | (3) 5/32 in |
Probe Diameter | 0.25 in |
Probe Length | 4 in |
Thread Size | 1/4 in |
Description
Analog Panel Mount Thermometer, -40 Degrees to 160 Degrees F, 2.5 in, 1/4 in Dia and 4 in L Stainless Steel Bimetal Stem, Probe Length 4 in, 1/4 in MNPT, Bimetal, Stem Length 4 in, 300 Stainless Steel Housing with Glass Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02LV/15#)
- PIC GAUGES Gauge, 1.5", 0/100 psi, 1/8"CBM, LF, U-Clamp (203L-158E)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (MONITOR 200)
- LIGNOMAT MB PINS 7/16 IN, PR (MB)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 370F (STC361)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3901)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN348101)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 300F (BTM3256D)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F (BTM3604D)
- DWYER INSTRUMENTS Bimetal Therm, 2-1/2 In Dial, -40to160F (BTPM29041)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -40to160F (HH1202F23)
- Dwyer Instruments Dial Thermometers