Shop All Air Velocity Meters and Anemometers
Dwyer Instruments
Anemometer, 0 to 6000 fpm
Mfr # 471B-1
Zoro # G4538204
original price:
$1,160.65
36% off
new price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Hot Wire
- Velocity (FPM) 0 to 6,000 fpm
- Velocity (MPS) 0 to 30 mps
- Velocity (MPH) 67 mph
- Air Velocity Accuracy +/-3%
Product Information
- Brand Dwyer Instruments
- MFR # 471B-1
- Zoro # G4538204
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Cord Length | 28 in, 6 ft |
Probe Size | 11/32 in |
Probe Diameter | 0.35 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Maximum Hot Wire Probe Length | 8 in |
Description
Anemometer, Minimum Velocity Measured 45 fpm, Probe Diameter 0.35 in, Maximum Velocity Measured 6,000 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature Not Applicable, Minimum Relative Humidity Measured Not Applicable, Includes Stainless Steel Probe, Temperature Accuracy +/- 1.5 Percent, Maximum Air Volume Measured 19,999 cfm, Maximum Hot Wire Probe Length 8 in, Maximum Temperature Measured 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA INSTRUMENT 2.5" Type 213.53 160PSI Gauge - 1/4" NPT CBM Stainless Steel (9767223)
- EXTECH Data Acquisition Software and Cable (407001-PRO)
- DWYER INSTRUMENTS Air Velocity XMTR, 5secRe-Time, 0.47inDia (AVUL-3DA1)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM1431LF)
- DWYER INSTRUMENTS Pencil Style Air Velocity Transmitter, 5 20 MS 6 I (AVPT-S20C1A06)
- DWYER INSTRUMENTS Repl Air Velocity Monitor Vane (A-390)
- DWYER INSTRUMENTS Anemometer, Rotating Vane, Gray (9671)
- DWYER INSTRUMENTS Manometer Kit, Digital, 100 psi (477AV-7)
- DWYER INSTRUMENTS Manometer Kit, Digital, 150 psi (477AV-8)
- DWYER INSTRUMENTS Manometer Kit, Digital, 30.00 psi (477AV-6)
- DIGI-SENSE Hot-Wire Thermoanemometer with NIST-Trac (20250-16)
- Dwyer Instruments Air Velocity Meters and Anemometers