Shop All Transformers
Dwyer Instruments
AC Power Transformer Single
Mfr # APT-40-1SN
Zoro # G207143989
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Transformer Foot; Universal (1/2 in Hub Plate)
- Input Frequency 50/60 Hz.
- Output VA Rating 20, 40, 50, 75, 96, or 150 VA.
- Features Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker
- Agency Approvals CE, cULus.
Product Information
- Brand Dwyer Instruments
- MFR # APT-40-1SN
- Zoro # G207143989
- Country of Origin China
- Category Transformers
Details
Item | AC Power Transformer |
Mounting - Transformer | Foot; Universal (1/2 in Hub Plate) |
Input Frequency | 50/60 Hz. |
Output VA Rating | 20, 40, 50, 75, 96, or 150 VA. |
Features | Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker |
Agency Approvals | CE, cULus. |
Electrical Connections | Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads. |
Description
AC power transformer, 120 VAC input, 24 VAC isolated output, 40 VA, single hub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- NVENT HOFFMAN Foot Kit, NOVAL Accessory, 18-8 Stainless Steel (CMFKSS)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 20A, 300V AC, Non-Indicating (JLLN020)
- ZSI Angle Bracket, Steel, Size 3/8", PK100 (AB06)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-40-5DN)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-150-1DB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-50-5DB)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-75-5SB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-50-1DN)
- DWYER INSTRUMENTS AC Power Transformer W Brake (APT-50-1DB)
- SQUARE D Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (15S40F)
- Dwyer Instruments Transformers