Shop All Transformers
Dwyer Instruments
AC Power Transformer Dual
Mfr # APT-75-5DB
Zoro # G107144000
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Transformer Foot; Universal (1/2 in Hub Plate)
- Features Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker
- Agency Approvals CE, cULus.
- Output VA Rating 20, 40, 50, 75, 96, or 150 VA.
- Electrical Connections Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads.
Product Information
- Brand Dwyer Instruments
- MFR # APT-75-5DB
- Zoro # G107144000
- Country of Origin China
- Category Transformers
Details
Item | AC Power Transformer |
Mounting - Transformer | Foot; Universal (1/2 in Hub Plate) |
Features | Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker |
Agency Approvals | CE, cULus. |
Output VA Rating | 20, 40, 50, 75, 96, or 150 VA. |
Electrical Connections | Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads. |
Input Frequency | 50/60 Hz. |
Description
AC power transformer, 120/208/240/277/480 VAC input, 24 VAC isolated output, 75 VA, dual hub, w/ circuit breaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 1.9 In. L (5133736)
- EATON BUSSMANN UL Class Fuse, AGC Series, Fast-Acting, 5A, 250V AC, Non-Indicating (BP/AGC-5-RP)
- HEIL QUAKER TERMINAL BLOCK (17400401000208)
- C2G 25Ft Cat6 Snagless Utp Cable-Org (27815)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-50-1DN)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-40-1SN)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-100-5SB)
- DWYER INSTRUMENTS AC Power Transformer WBrk (APT-100-1DB)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-50-5SB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-50-5DB)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253014S)
- Dwyer Instruments Transformers