Shop All Transformers
Dwyer Instruments
AC Power Transformer Dual
Mfr # APT-50-5DB
Zoro # G107143966
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Transformer Foot; Universal (1/2 in Hub Plate)
- Input Frequency 50/60 Hz.
- Features Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker
- Output VA Rating 20, 40, 50, 75, 96, or 150 VA.
- Agency Approvals CE, cULus.
Product Information
- Brand Dwyer Instruments
- MFR # APT-50-5DB
- Zoro # G107143966
- Country of Origin China
- Category Transformers
Details
Item | AC Power Transformer |
Mounting - Transformer | Foot; Universal (1/2 in Hub Plate) |
Input Frequency | 50/60 Hz. |
Features | Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker |
Output VA Rating | 20, 40, 50, 75, 96, or 150 VA. |
Agency Approvals | CE, cULus. |
Electrical Connections | Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads. |
Description
AC power transformer, 120/208/240/277/480 VAC input, 24 VAC isolated output, 50 VA, dual hub, w/ circuit breaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.450 Inch ID x 0.562 Inch Long Ferrules, PK 12 (F0769-12)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0808)
- RACO CONNECTOR FLEX AC/MC 3/4 DIE CAST ZINC (2193)
- MERSEN Fuse Cover, 65 to 100A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-3)
- DWYER INSTRUMENTS AC Power Transformer W Brake (APT-50-1DB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-50-1DN)
- DWYER INSTRUMENTS AC Power Transformer W Brake (APT-75-1DB)
- DWYER INSTRUMENTS AC Power Transformer WBrk (APT-100-1DB)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-40-1SN)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-150-1DB)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 240V AC Delta (T3796931S)
- Dwyer Instruments Power Distribution