Shop All Transformers
Dwyer Instruments
AC Power Transformer Dual
Mfr # APT-40-5DN
Zoro # G507143993
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Transformer Foot; Universal (1/2 in Hub Plate)
- Features Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker
- Electrical Connections Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads.
- Agency Approvals CE, cULus.
- Input Frequency 50/60 Hz.
Product Information
- Brand Dwyer Instruments
- MFR # APT-40-5DN
- Zoro # G507143993
- Country of Origin China
- Category Transformers
Details
Item | AC Power Transformer |
Mounting - Transformer | Foot; Universal (1/2 in Hub Plate) |
Features | Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker |
Electrical Connections | Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads. |
Agency Approvals | CE, cULus. |
Input Frequency | 50/60 Hz. |
Output VA Rating | 20, 40, 50, 75, 96, or 150 VA. |
Description
AC power transformer, 120/208/240/277/480 VAC input, 24 VAC isolated output, 40 VA, dual hub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 1 Gang, Rectangular, Single Receptical (6289)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Gray (WC318)
- ABB Ethernet Adapter Module RETA01 (RETA-01)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-75-5SB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-50-5DB)
- DWYER INSTRUMENTS AC Power Transformer W Brake (APT-50-1DB)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-50-5SB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-50-1DN)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-100-5SB)
- ADAMS RITE 4605 115V to 12V/24V AC Transformer (4605)
- Dwyer Instruments Transformers