Shop All Transformers
Dwyer Instruments
AC Power Transformer Dual
Mfr # APT-100-5DB
Zoro # G107143973
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Transformer Foot; Universal (1/2 in Hub Plate)
- Output VA Rating 20, 40, 50, 75, 96, or 150 VA.
- Features Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker
- Agency Approvals CE, cULus.
- Input Frequency 50/60 Hz.
Product Information
- Brand Dwyer Instruments
- MFR # APT-100-5DB
- Zoro # G107143973
- Country of Origin China
- Category Transformers
Details
Item | AC Power Transformer |
Mounting - Transformer | Foot; Universal (1/2 in Hub Plate) |
Output VA Rating | 20, 40, 50, 75, 96, or 150 VA. |
Features | Single or dual 1/2" NPT; Universal supply voltage input; With or without integral circuit breaker |
Agency Approvals | CE, cULus. |
Input Frequency | 50/60 Hz. |
Electrical Connections | Models ending in -20: 20" (508 mm) 18 AWG leads; All other models: 8.5" (210 mm) 18 AWG leads. |
Description
AC power transformer, 120/208/240/277/480 VAC input, 24 VAC isolated output, 96 VA, dual hub, w/ circuit breaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 0.25in ID, Black, 6in, PK20 (CPO25006)
- GLOBAL EQUIPMENT Global Industrial„¢ 24" Cable Zip Ties, Natural w/UV, 175 lb, 100 pack (8.8*600N-UV)
- DAYTON Raised Indicator Light, 22mm, 120V, White (22NZ05)
- PECO Occupancy Sensor, Motion Sensor, White (SB200-001)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-75-5SB)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-50-5SB)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-50-5DB)
- DWYER INSTRUMENTS AC Power Transformer W Brake (APT-75-1DB)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-40-1SN)
- DWYER INSTRUMENTS AC Power Transformer WBrk (APT-100-1DB)
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 120/240V AC (31EH78)
- Dwyer Instruments Power Distribution