Shop All Line Voltage Thermostats
Dwyer Instruments
826E Explosion Proof Thermostat, Spdt Swi, Snap Action, SPDT
Mfr # 862E
Zoro # G0925535
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Snap Action
- Voltage 480VAC Max
- Thermostat Switch Type SPDT
- Control Range 36 Degrees to 82 Degrees F
Product Information
- Brand Dwyer Instruments
- MFR # 862E
- Zoro # G0925535
- Country of Origin Canada
- Category Line Voltage Thermostats
Details
Switch Action | Snap Action |
Voltage | 480VAC Max |
Item | Explosion Proof Thermostat, SPDT Switch |
Thermostat Switch Type | SPDT |
Control Range | 36 Degrees to 82 Degrees F |
Description
Explosion Proof Thermostat, SPDT Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Dome Aluminum (98005419)
- ALL-FILTERS 14X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (14251.8 4PK)
- FILTRETE 20 in. W X 30 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 2PK (FPL22-2PK-24)
- MASTERCOOL 30 Lbs R134A Recovery Tank with Float Turn Off Switch (ML67010)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (ETC-212000-000)
- RESIDEO Line Voltage Non-Programmable, Non-Programmable (TL7235A1003)
- RESIDEO Single Pole, Single Pole (T498A1810)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1B9-J)
- KING ELECTRIC Thermostat 2 Circuit Programmable 16A Per Circuit (HP30)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST, 120/208/240VAC (T22CBC-1C)
- MEARS Heat Similtaneous Thermostat, Two Circuit each 22 amp. W White (M600S)
- Dwyer Instruments Line Voltage Thermostats