Shop All Pressure Switches
Dwyer
1/4in 30-400Psi 120/240/440V-AC 120/240V-DC Pressure Switch
Mfr # DA-41-3-21E
Zoro # G704382584
product price: $1,481.99
/ea
Free Shipping & Returns
$1,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials Brass, 403 SS, or 316 SS.
- Electrical Connections Screw terminal.
- Process Connection General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT.
- Features Visible calibrated dial provides an easy and fast check without having to open device causing dangerous conditions to operators; On/off indication (except hermetically sealed snap switch models) gives operator clear indication of state of switched equipment that could be located in another location; Adjustable or fixed deadband supports control applications by reducing equipment wear-out by unnecessary recycling; External switch setpoint adjustments reduces set-up time; Pressure ranges of full vacuum to 8000 psig gives application designers the ability to specify standard equipment, simplifying install and training, and reducing servicing costs; UL listed, CSA approved many models FM approved to support rigorous process applications and regulations; General purpose, weatherproof or explosion-proof enclosures for a variety of indoor or outdoor environments meeting the needs of multiple applications and uses
- Voltage (DC) 120 V-DC, 240 V-DC
Product Information
- Brand Dwyer
- MFR # DA-41-3-21E
- Zoro # G704382584
- Country of Origin Unknown
- Category Pressure Switches
Dimensions
Fitting Size | 0.25 in |
Details
Wetted Materials | Brass, 403 SS, or 316 SS. |
Electrical Connections | Screw terminal. |
Process Connection | General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT. |
Features | Visible calibrated dial provides an easy and fast check without having to open device causing dangerous conditions to operators; On/off indication (except hermetically sealed snap switch models) gives operator clear indication of state of switched equipment that could be located in another location; Adjustable or fixed deadband supports control applications by reducing equipment wear-out by unnecessary recycling; External switch setpoint adjustments reduces set-up time; Pressure ranges of full vacuum to 8000 psig gives application designers the ability to specify standard equipment, simplifying install and training, and reducing servicing costs; UL listed, CSA approved many models FM approved to support rigorous process applications and regulations; General purpose, weatherproof or explosion-proof enclosures for a variety of indoor or outdoor environments meeting the needs of multiple applications and uses |
Voltage (DC) | 120 V-DC, 240 V-DC |
Voltage (AC) | 120 V-AC, 240 V-AC, 440 V-AC |
Pressure | 30 PSI |
Enclosure Rating | General purpose, weatherproof or explosion-proof. |
Mounting Orientation | Vertical. |
Repeatability | ±1% of full operating range, ±1.5% on DS-7300 models. |
Pressure Limit | Maximum pressure of the operating range. |
Temperature Limit | 180°F (82°C). |
Agency Approvals | CSA, FM, UL. (Consult factory for FM approval models.) |
Switch Type | SPST mercury switch, SPDT mercury switch, SPDT snap switch. |
Conduit Connection | General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT. |
Set Point Adjustment | Thumbscrew. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP CABLETIE 11""75#WHT 100PK (75S-280-11-NC)
- OMRON Proximity Sensor, Capacitive, 34mm, PNP, NC (E2K-C25MF2)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- ABB Long-Barrel Splice, 1.75 in. L, Blue (54805)
- DWYER DIFFERENTIAL PRESSURE SWITCH (1626-1)
- DWYER 1910-1 45IN-H2O 125/250/480V-AC PRESSURE SWITCH (3654)
- DWYER DIFFERENTIAL PRESSURE SWITCH (21 190231 00)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NC2E)
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi (APAN41H012LB02500#-NSR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J57X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M1)
- Dwyer Pressure Switches