Shop All Pressure Switches
Dwyer
125/250/480V-AC Pressure Switch
Mfr # 1823-80
Zoro # G505752357
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections 3 screw type, common, normally open and normally closed.
- Features Compact size and repeatability provide a high-value switch for many industrial applications; Designed for panel and wall mounting to easily meet mounting requirements in most industrial settings; Pressure ranges from 0.07 in w.c. to 85 in w.c. make this switch suitable for a wide range of applications
- Switch Type Single-pole double-throw (SPDT).
- Voltage (AC) 125 V-AC, 250 V-AC, 480 V-AC
- Process Connections 1/8" female NPT.
Product Information
- Brand Dwyer
- MFR # 1823-80
- Zoro # G505752357
- Country of Origin Unknown
- Category Pressure Switches
Details
Electrical Connections | 3 screw type, common, normally open and normally closed. |
Features | Compact size and repeatability provide a high-value switch for many industrial applications; Designed for panel and wall mounting to easily meet mounting requirements in most industrial settings; Pressure ranges from 0.07 in w.c. to 85 in w.c. make this switch suitable for a wide range of applications |
Switch Type | Single-pole double-throw (SPDT). |
Voltage (AC) | 125 V-AC, 250 V-AC, 480 V-AC |
Process Connections | 1/8" female NPT. |
Service | Air and non-combustible, compatible gases. |
Agency Approvals | CE, CSA, FM, UL. NOTE: Optional (-EXPL) Explosion-proof Enclosure does not possess any agency approvals. |
Electrical Rating | 15 A @ 120-480 VAC, 60 Hz. Resistive 1/8 HP @ 125 VAC, 1/4 HP @ 250 VAC, 60 Hz. De-rate to 10 A for operation at high cycle rates. |
Repeatability | ±2%. |
Pressure Limits | 10 psig (68.95 kPa) continuous, 25 psig (172.4 kPa) surge. |
Mounting Orientation | Diaphragm in vertical position. Consult factory for other position orientations. |
Set Point Adjustment | Screw type inside mounting spud. |
Temperature Limits | -30 to 180°F (-34 to 82.2°C). 1823-00, -20 to 180°F (-28.9 to 82.2°C). |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 3.15A, 250V AC, 35A at 250V AC, 5 PK (GDC-3.15A)
- RACO Conn Flex, Ac/Mc, 90 deg., 3", Mall Iron (2212)
- ZORO SELECT 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (4760)
- FROST KING OUTLET PLATE SEALER 6PK (OS6H)
- DWYER DIFFERENTIAL PRESSURE SWITCH (21 190231 00)
- DWYER DIFFERENTIAL PRESSURE SWITCH (1626-1)
- DWYER 1910-1 45IN-H2O 125/250/480V-AC PRESSURE SWITCH (3654)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, DPST, 45 to 160 psi, Standard Action (31QG3EMX)
- SQUARE D Pumptrol Pressure Switch, 1Phase, 115230 V, 2Pole, 220 psi Working, NEMA 1 Enclosure (FSG2J21M4BP)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WCXE)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J16)
- Dwyer Pressure Switches