Shop All Microscope Accessories
Dwk Life Sciences
Staining Dish w/Cover, Mini
Mfr # 900170
Zoro # G704972082
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.25 in
- Height 5.25 in
- Width 7.5 in
Product Information
- Brand Dwk Life Sciences
- MFR # 900170
- Zoro # G704972082
- Country of Origin Czechia
- Category Microscope Accessories
Dimensions
Length | 4.25 in |
Height | 5.25 in |
Width | 7.5 in |
Description
Mini-Staining dish with cover is ideal for staining 3 x 1" microscope slides. Designed to hold 10 single slides; or 19 slides arranged straight across or diagonally; or 20 slides back to back.
Inside dimensions: 80mm L x 55mm W x 35mm DShipping Weight: 1 lbs
Shipping Dimensions: 7.50 x 5.25 x 4.25
Research or further manufacturing use only, not for food or drug use.
Inside dimensions: 80mm L x 55mm W x 35mm DShipping Weight: 1 lbs
Shipping Dimensions: 7.50 x 5.25 x 4.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- VELAB VE-S1 Binocular Stereoscopic Microscope (VE-S1)
- WHIRL-PAK Sampling Bag, Clear, 24 oz., 9" L, PK500 (B01063)
- EXTECH ISE Meter Replacement Flouride Electrode (FL705)
- DWK LIFE SCIENCES Dish and Cover for 20 Slide Staining Rack (144203)
- DWK LIFE SCIENCES Coplin Staining Jar, Glass, 6/PK (144206)
- DWK LIFE SCIENCES Poly Replacement Cap for Glass Coplin Jar (144212)
- AMSCOPE Dust Cover For Full-Size Standard Microscopes (M) (DC-B490)
- AMSCOPE Third Hand Tool Circuit Board Holder (CBH-THT)
- AMSCOPE 4X-100X Four Achromatic Objective Lens Set (AX-4-V300)
- AMSCOPE 20X-40X Super Widefield Stereo Trinocular Microscope Head (SW24T)
- Dwk Life Sciences Microscopes