Shop All Microscope Accessories
Dwk Life Sciences
Slide Staining Rack, Handle Only for 20 Slide Rack
Mfr # 144205
Zoro # G404970005
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Length 0.13 in
- Height 4.5 in
Product Information
- Brand Dwk Life Sciences
- MFR # 144205
- Zoro # G404970005
- Country of Origin Germany
- Category Microscope Accessories
Dimensions
Width | 5 in |
Length | 0.13 in |
Height | 4.5 in |
Description
For use with Glass Staining Rack
Shipping Weight: 2.2 lbs
Shipping Dimensions: 5.00 x 4.50 x 0.13
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.2 lbs
Shipping Dimensions: 5.00 x 4.50 x 0.13
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, Lavender, Polyethylene, PK1000 (118127L)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 2X3/4 (F37130-0002)
- OPTIMA SCALES Optima Scales OPH-T502 Precision Electronic Balance - 500g x 0.01g (OPH-T502)
- WHEATON Vial Rack, Holds 36, PK5 (868805)
- DWK LIFE SCIENCES Coplin Staining Jar, Glass, 6/PK (144206)
- DWK LIFE SCIENCES Dish and Cover for 20 Slide Staining Rack (144203)
- DWK LIFE SCIENCES Poly Replacement Cap for Glass Coplin Jar (144212)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100-05PK)
- UNITED SCOPE LLC. AmScope SM03 0.3X Super Widefield Barlow Lens For SM Series Stereo Microscopes (48mm) (SM03)
- AMSCOPE 60X Plan Achromatic Objective Lens with Knurled Ring (PA60XK-V300)
- AMSCOPE 5MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU500)
- Dwk Life Sciences Microscope Accessories