Shop All Microscope Accessories
Dwk Life Sciences
Slide Staining Rack, 20 Slide Capacity
Mfr # 144204
Zoro # G804970001
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5 in
- Width 5.5 in
- Length 4 in
Product Information
- Brand Dwk Life Sciences
- MFR # 144204
- Zoro # G804970001
- Country of Origin Czechia
- Category Microscope Accessories
Dimensions
Height | 2.5 in |
Width | 5.5 in |
Length | 4 in |
Description
The rack holds 10 single slides, 19 slides arranged alternately straight across and diagonally, or 20 slides back-to-back of standard size: 3" x 1" (75 x 25 mm), 3" x 1-1/2" (75 x 38 mm) and 3" x 2" (75 x 51 mm) sizes. Manufactured from soda-lime glass.
Shipping Weight: 2.2 lbs
Shipping Dimensions: 5.50 x 2.50 x 4.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.2 lbs
Shipping Dimensions: 5.50 x 2.50 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Tube, 10.2 mm Dia, 40.6 mm H, PK500 (HS4323K)
- LABELMASTER French Square Bottle, 4 oz. (KG471F)
- ZYMO RESEARCH One-Way Luer-Lock Clear Stopcock, 20 pack (ZS7001)
- DYNALON Acrylic Buret, 50mL (564715-0050)
- DWK LIFE SCIENCES Poly Replacement Cap for Glass Coplin Jar (144212)
- DWK LIFE SCIENCES Dish and Cover for 20 Slide Staining Rack (144203)
- DWK LIFE SCIENCES Coplin Staining Jar, Glass, 6/PK (144206)
- AMSCOPE 50W LED Fiber Optic O-Y Light Microscope Illuminator (LED-50WYR)
- AMSCOPE Articulating Stand with Post Clamp for Stereo Microscopes (APC-NF)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 1x1, White, 1600/pk, 1600PK (247159)
- AMSCOPE Articulating Stand with Post Clamp and 84mm diameter Focusing Rack for Stereo Microscopes (APC-84)
- Dwk Life Sciences Microscopes