Shop All Microscope Accessories
Dwk Life Sciences
Slide Grip, 5 Capacity, 2/pk, 2PK
Mfr # 900575
Zoro # G404972078
product price: $54.59
/pk 2, $27.30/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4 in
- Width 4 in
- Length 1.25 in
Product Information
- Brand Dwk Life Sciences
- MFR # 900575
- Zoro # G404972078
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Height | 4 in |
Width | 4 in |
Length | 1.25 in |
Description
Slide Grip allows convenient handling of microscope slides. Safely grips and holds 5 slides ideal for all phases of stiring and transferring applications. Manufactured from polypropylene.
Shipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 4.00 x 1.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 4.00 x 1.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Mixing Impeller, Pivoting Blade (A140)
- FRIEDRICH Wired Thermostat, 24VDC, Plastic, White (RT7)
- STORAGE BATTERY SYSTEMS Digital Hydrometer, SG/Density, Alcohol (SBS-3500)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 200µL (229044)
- DWK LIFE SCIENCES Poly Replacement Cap for Glass Coplin Jar (144212)
- DWK LIFE SCIENCES Dish and Cover for 20 Slide Staining Rack (144203)
- DWK LIFE SCIENCES Coplin Staining Jar, Glass, 6/PK (144206)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100-05PK)
- UNITED SCOPE LLC. AmScope LED-64A LED Lighting Direction Adjustable Microscope Ring Light with Adapter (LED-64A)
- AMSCOPE 30W LED Cold Fiber Optic Illuminator (LED-30W)
- AMSCOPE 3.5X-180X Binocular Zoom Power Stereo Microscope Head (SM35180B)
- Dwk Life Sciences Microscope Accessories