Shop All Caps
Dwk Life Sciences
Silicone Lids, Small Stretch, 44-61 mm, Blue, 5/pk, 5PK
Mfr # 212300B
Zoro # G405299266
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.3 in
- Height 2 in
Product Information
- Brand Dwk Life Sciences
- MFR # 212300B
- Zoro # G405299266
- Country of Origin China
- Category Caps
Dimensions
Length | 6.3 in |
Height | 2 in |
Description
Kimble Silicone Lids are made of stretchable, chemically and heat resistant silicone. Reusable, versatile lids fit on beakers, flasks, bottles, cylinders, plastic and glass. Adaptable lids conform to various container spouts and thread finishes. Colored lids stay secure and defend against spills, leakage and reduce environmental impact over foil or film. Ideal for color coding projects, samples and compatible with markers to enhance sample identification. Silicone lids are dishwasher safe and remain pliable over a wide temperature range. Recommended usable temperature range is -40° to +180°C. Versatile safety lidsReusable and autoclavableBright Colors
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 5.90 x 2.00 x 6.30
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 5.90 x 2.00 x 6.30
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 2 In, Length 10 In, Brass (404.26)
- INSTOCK Bookend Bracket, Steel, 1-1/2" W, 12" D (GRFTB-14GA-12R-E)
- BEL-ART PTFE Polygon Magnetic Stirring Bar 10x6 (F37120-0010)
- AMS Adapter Foot E-280 Pocket Penetrometer (G 282)
- DWK LIFE SCIENCES Silicone Lids, Medium Stretch, 66-79 mm, Pink, 5/pk, 5PK (212301P)
- DWK LIFE SCIENCES Silicone Lids, Medium Stretch, 66-79 mm, Blue, 5/pk, 5PK (212301B)
- DWK LIFE SCIENCES Silicone Lids, Mixed Size Set, Blue, 3/pk, 3PK (212303B)
- CHEMGLASS Stopper, PK100 (CG-3021-01)
- ZORO SELECT Stopper, 25mm, Black, PK33 (RST3-S)
- TRICORBRAUN 70-450 White P/P Continuous Thread Closure, Unlined Land Stacking Feature, Ribbed Skirt, Mat (041640)
- WHEATON Dropper Tip Cap, PK100 (242521-01)
- Dwk Life Sciences Lab Caps, Plugs & Dispensers