Shop All Caps
Dwk Life Sciences
Silicone Lids, Mixed Size Set, Blue, 3/pk, 3PK
Mfr # 212303B
Zoro # G405299235
product price: $18.59
/pk 3, $6.20/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.3 in
- Height 2 in
Product Information
- Brand Dwk Life Sciences
- MFR # 212303B
- Zoro # G405299235
- Country of Origin China
- Category Caps
Dimensions
Length | 6.3 in |
Height | 2 in |
Description
Kimble Silicone Lids are made of stretchable, chemically and heat resistant silicone. Reusable, versatile lids fit on beakers, flasks, bottles, cylinders, plastic and glass. Adaptable lids conform to various container spouts and thread finishes. Colored lids stay secure and defend against spills, leakage and reduce environmental impact over foil or film. Ideal for color coding projects, samples and compatible with markers to enhance sample identification. Silicone lids are dishwasher safe and remain pliable over a wide temperature range. Recommended usable temperature range is -40° to +180°C. Versatile safety lidsReusable and autoclavableBright Colors
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 5.90 x 2.00 x 6.30
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 5.90 x 2.00 x 6.30
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK130 (MSB10)
- GLOBE SCIENTIFIC Wash Bottle, Isopropanol, 500mL (WGW539VTML-GHS-1)
- QORPAK Bottle Safety Coated, 32 oz, 70-400, PK12 (GLC-02247)
- EMD PH Test Strip, 11.0 to 13.0 pH, PK100 (EMD 1.09545.0001)
- DWK LIFE SCIENCES Silicone Lids, Medium Stretch, 66-79 mm, Pink, 5/pk, 5PK (212301P)
- DWK LIFE SCIENCES Silicone Lids, Medium Stretch, 66-79 mm, Blue, 5/pk, 5PK (212301B)
- TRICORBRAUN 38-400 Black P/P Continuous Thread Closure, Lift-N-Peel Foam H.007 Printed-Sfyp-Black (089913)
- TRICORBRAUN Cork 34X14 Glossy Wood Synthetic Top, 22.5Mm Dia Synthetic Cork Shank, T Top Bar Top (140250)
- ZORO SELECT Stopper, 25mm, Black, PK18 (RST6-H)
- TRICORBRAUN 89-400 White P/P Continuous Thread Closure, Unlined Dome, Smooth Skirt, Smooth Top (009807)
- CELLTREAT Assorted Color Cap Insert for CF Cryogenic Vials, Non-sterile (229940)
- Dwk Life Sciences Caps