Shop All Caps
Dwk Life Sciences
Silicone Lids, Medium Stretch, 66-79 mm, Pink, 5/pk, 5PK
Mfr # 212301P
Zoro # G905299223
product price: $25.25
/pk 5, $5.05/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.3 in
- Height 2 in
Product Information
- Brand Dwk Life Sciences
- MFR # 212301P
- Zoro # G905299223
- Country of Origin China
- Category Caps
Dimensions
Length | 6.3 in |
Height | 2 in |
Description
Kimble Silicone Lids are made of stretchable, chemically and heat resistant silicone. Reusable, versatile lids fit on beakers, flasks, bottles, cylinders, plastic and glass. Adaptable lids conform to various container spouts and thread finishes. Colored lids stay secure and defend against spills, leakage and reduce environmental impact over foil or film. Ideal for color coding projects, samples and compatible with markers to enhance sample identification. Silicone lids are dishwasher safe and remain pliable over a wide temperature range. Recommended usable temperature range is -40° to +180°C. Versatile safety lidsReusable and autoclavableBright Colors
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 5.90 x 2.00 x 6.30
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 5.90 x 2.00 x 6.30
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED COPPER LID GLASS 12"" RED COPPER (11779-6)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-N)
- CELLTREAT Pipette Tip Rack, Empty Rack, Wafer Included, Non-sterile, 1000uL (229067)
- CELLTREAT Pipette, Sterile, 1.1mL, PK250 (229267)
- DWK LIFE SCIENCES Silicone Lids, Mixed Size Set, Blue, 3/pk, 3PK (212303B)
- DWK LIFE SCIENCES Silicone Lids, Medium Stretch, 66-79 mm, Blue, 5/pk, 5PK (212301B)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-S)
- TRICORBRAUN Cork 8-Xxx Regular Length (042461)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-004)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK5 (13-1H)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- Dwk Life Sciences Labware