Shop All Microscope Accessories
Dwk Life Sciences
Poly Replacement Cap for Glass Coplin Jar
Mfr # 144212
Zoro # G104969996
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2 in
- Height 2 in
Product Information
- Brand Dwk Life Sciences
- MFR # 144212
- Zoro # G104969996
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Length | 2 in |
Width | 2 in |
Height | 2 in |
Description
White polypropylene screw cap. Polyethylene lid is vented for use in microwave applications. Internal grooves hold up to ten standard 1'' x 3'' slides.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Saliva Collection Kit (CE-IVD) (ZR1211-E)
- GLOBE SCIENTIFIC Graduated Cylinder, Pp, Printed Graduati (602565-1)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light + Adapter (FRL8-A)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-5ppm, PK50 (480002)
- DWK LIFE SCIENCES Coplin Staining Jar, Glass, 6/PK (144206)
- DWK LIFE SCIENCES Dish and Cover for 20 Slide Staining Rack (144203)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1 Oz for Light Microscopy (ML-A-1)
- AMSCOPE 40X (Spring) Achromatic Microscope Objective for Compound Microscopes (A40X-V300)
- AMSCOPE 0.5X to 2X Barlow Lens Set For SM Series Stereo Microscopes (48mm) (SMSET-0520)
- AMSCOPE 2X Achromatic Microscope Objective (A2X)
- AMSCOPE Dual Gooseneck Fiber Optic Attachment For Microscope Illuminators (FB-YL)
- Dwk Life Sciences Microscopes