Shop All Microscope Accessories
Dwk Life Sciences
Glass Container for Microscope Slide Holder
Mfr # 195901
Zoro # G604971789
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.25 in
- Width 10.25 in
- Length 4.5 in
Product Information
- Brand Dwk Life Sciences
- MFR # 195901
- Zoro # G604971789
- Country of Origin Czechia
- Category Microscope Accessories
Dimensions
Height | 5.25 in |
Width | 10.25 in |
Length | 4.5 in |
Description
Glass container is designed to hold up to 50 slides and 1.2 L of liquid. The dish is manufactured from soda-lime glass.
Approximate inside dimensions: 185 mm L x 88 mm W x 68 mm DShipping Weight: 5.9501 lbs
Shipping Dimensions: 10.25 x 5.25 x 4.50
Research or further manufacturing use only, not for food or drug use.
Approximate inside dimensions: 185 mm L x 88 mm W x 68 mm DShipping Weight: 5.9501 lbs
Shipping Dimensions: 10.25 x 5.25 x 4.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Graduated Erlenmeyer Flasks, Narro (5000-250)
- ARGOS TECHNOLOGIES Pipettor, 500 to 5000uL (24501-09)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Bottle Material: LDPE (F11816-0019)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42010-0000)
- DWK LIFE SCIENCES Coplin Staining Jar, Glass, 6/PK (144206)
- DWK LIFE SCIENCES Poly Replacement Cap for Glass Coplin Jar (144212)
- DWK LIFE SCIENCES Dish and Cover for 20 Slide Staining Rack (144203)
- AMSCOPE Fiber Optic Single Gooseneck Attachment for Illuminator (FB-SL)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-A)
- AMSCOPE 24V 150W Halogen Bulb for Fiber Optic Illuminators (BHD-24V150W)
- AMSCOPE Dust Cover For Boom Stand or Articulating Microscopes (L) (DC-BOOM)
- Dwk Life Sciences Microscopes