Shop All Microscope Accessories
Dwk Life Sciences
Coplin Staining Jar, Glass, 6/PK
Mfr # 144206
Zoro # G304970006
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 8.75 in
- Length 6 in
Product Information
- Brand Dwk Life Sciences
- MFR # 144206
- Zoro # G304970006
- Country of Origin Czechia
- Category Microscope Accessories
Dimensions
Width | 12 in |
Height | 8.75 in |
Length | 6 in |
Description
Popular jars for staining and processing microscope slides. Fixed slides can be stained and dried without removing from jar. Manufactured from soda lime glass and supplied with a white polypropylene screw cap. Polyethylene lid is vented for use in microwave applications. Internal grooves hold up to ten standard 1'' x 3'' slides.
Approximate inside dimensions: 26 mm L x 26 mm W x 90 mm DShipping Weight: 5.0001 lbs
Shipping Dimensions: 12.00 x 8.75 x 6.00
Research or further manufacturing use only, not for food or drug use.
Approximate inside dimensions: 26 mm L x 26 mm W x 90 mm DShipping Weight: 5.0001 lbs
Shipping Dimensions: 12.00 x 8.75 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, Free Chlorine, PK50 (3031)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- AMSCOPE Large Rounded Microscope Table Stand with Focusing Rack (TS110RA-V220)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, TEF, 1.1/2X5/16, PK6 (F37157-0015)
- DWK LIFE SCIENCES Dish and Cover for 20 Slide Staining Rack (144203)
- DWK LIFE SCIENCES Poly Replacement Cap for Glass Coplin Jar (144212)
- AMSCOPE 0.75X C-mount Relay Lens for Microscope Cameras (RU075)
- AMSCOPE 50W LED Fiber Optic O-Y Light Microscope Illuminator (LED-50WYR)
- AMSCOPE 100X (Oil) Darkfield Microscope Plan Objective w/ Iris (PA100X-IRIS)
- AMSCOPE 60-LED Microscope Ring Light Illuminator w Adapter and Control Box (LED-60)
- AMSCOPE 12V 30W G4 Halogen Microscope Bulb for IN300T Microscopes (BH-12V30W-G4)
- Dwk Life Sciences Microscopes