Shop All Bottles & Jars
Dwk Life Sciences
Clear Pour Ring for Kimcote Bottle, 10/PK
Mfr # 218208
Zoro # G404968651
original price:
$27.45
10% off
new price: $24.65
/pk 10, $2.47/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Length 5 in
- Width 5.5 in
Product Information
- Brand Dwk Life Sciences
- MFR # 218208
- Zoro # G404968651
- Country of Origin Czechia
- Category Bottles & Jars
Dimensions
Height | 1 in |
Length | 5 in |
Width | 5.5 in |
Description
For use with KimCote Media Bottles and Flasks, pour rings are made of clear drip-free polypropylene.
Max Temperature: 140°CShipping Weight: 0.3801 lbs
Shipping Dimensions: 5.50 x 1.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Max Temperature: 140°CShipping Weight: 0.3801 lbs
Shipping Dimensions: 5.50 x 1.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Round Botto, PK12 (6322)
- OHAUS Clamp, Aluminum (CLR-FRAMEAS)
- LAB SAFETY SUPPLY Buffer Solution, pH, 12.45, 4 L (GR125620-L03)
- COLE-PARMER INSTRUMENT pH Buffer Solution pH 4 (PLS1268-PH4)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Acetone, 500ml, 5/cs, 5PK (249416)
- DWK LIFE SCIENCES Replacement Cap for Kimcole Bottle, Orange, 10/PK (218207)
- DWK LIFE SCIENCES Replacement Cap for Kimcote Bottle, Blue, 10/PK (218205)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Ethanol, 500ml, 5/cs, 5PK (249419)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Clear (6FAV2)
- ZORO SELECT SS Container 60qt. 18" x 16" (78640)
- WHEATON Bottle, Wide-Mouth, Clr, 250 mL, PK24 (W216930)
- Dwk Life Sciences Bottles & Jars