Shop All Food Containers
Dwellingdesigns
68 Quart Large Storage Box; Clear
Mfr # DW861654
Zoro # G203976987
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dwellingdesigns
- MFR # DW861654
- Zoro # G203976987
- UPC # 753153316282
- Country of Origin China
- Category Food Containers
Description
Features
- Snap-tight lid creates secure closure to keep contents safely contained
- Stackable construction reduces clutter in limited spaces
- Clear, simple design accommodates any space throughout your home or office
- 68-quart capacity is perfect for storing or organizing larger items
- Color: Clear
- Case Style: Box
- Product Type: Storage Case
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE 5578-2 Infinite Switch 208V, S (5578-2)
- SERVICE IDEAS Coffee at a Touch Carafe, Glass Vacuum Insulated, 1 Liter, Brushed (HPS101)
- VICTOR ALLEN Vanilla Latte Ready to Drink, 12 Pack - 8 oz Cans, 12PK (FG017830RV)
- PERLICK Temperature Control (C23095)
- DWELLINGDESIGNS 16 Quart Storage Box - Pack of 12 (DW338111)
- ARAVEN INGREDIENT BIN WITH LID, GN1/3, 1.8G TRANSPARENT, 15 1/2" X 8" X 8" (09146)
- SCT 2-Piece Sausage/Meat-Patty Boxes, Paperboard, 12x7x2 1/2, White, PK100 (SCH 1701)
- CRESTWARE Food Box Drain Tray, Clear, 1 in. D (SBFDT)
- PYREX 11 cups Clear Food Storage Container (1075451)
- BLUTABLE Pizza Boxes , 16 x 16 x 1.75, Kraft, 50PK (REM-BX-KRSTCK-16ISBFL)
- DART 24/12 Oz. Bowl, Polystyrene, Red, PK288 (CB12-20202)
- Dwellingdesigns Food Containers