Shop All Vanity Lights
Dweled
Wave 28in LED Bathroom Vanity or Wall Light 3000K in Chrome
Mfr # WS-871
Zoro # G105935228
product price: $191.20
/ea
Free Shipping & Returns
$191.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75
- Length 28.38
- Width 5.75
- Lamp Type Integrated LED
- Voltage 120-240-277
Product Information
- Brand Dweled
- MFR # WS-871
- Zoro # G105935228
- UPC # 790576861104
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 3.75 |
Length | 28.38 |
Width | 5.75 |
Depth | 5.75 |
Backplate/Canopy Dimensions | 7.88in L x 3.75in W x 0.88in Ext |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Wave |
Color Temp. | 3000 |
Weight | 4.24 |
Application | Interior or Covered Exterior |
Lamp Watts | 30 |
Includes | Mounting Hardware |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Lamp Included | Yes |
Dimmable | Yes - ELV, TRIAC |
Lumens | 1060 |
CRI | 90 |
Beam Spread | Flood |
Description
Wave 28in LED Bathroom Vanity or Wall Light 3000K in Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Chain, Fixture Safety (SCK)
- WESTINGHOUSE 434BLK Coach Lantern (66983)
- ILC Replacement for Philips Mp175/bu replacement light bulb lamp (MP175/BU PHILIPS)
- ILC Replacement for Flowtron Bf-35 replacement light bulb lamp (BF-35 FLOWTRON)
- DWELED Spectre 20in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-931)
- DWELED Museo 18in LED Bathroom Vanity or Wall Light 3000K in White (WS-651)
- DWELED Brink 12" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- DWELED Brink 36" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- DWELED Marques 39in Bathroom Vanity or Wall Light 3000K in Black (WS-831)
- DWELED Strip 18in LED Bathroom Vanity or Wall Light 2700K in Brushed Aluminum (WS-637)
- PROGRESS LIGHTING Fluted Glass Collection One-Light Bath & Vanity (P3287-09ET)
- Dweled Vanity Lights