Shop All Task Lighting
Dweled
Sprig 8in LED Reading Light 3000K in White
Mfr # BL-232
Zoro # G105928183
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Watts 5.1
- Lumens 400
- Voltage 120
- Lamp Included Yes
Product Information
- Brand Dweled
- MFR # BL-232
- Zoro # G105928183
- UPC # 790576879918
- Country of Origin China
- Category Task Lighting
Dimensions
Length | 4.38 |
Height | 8 |
Depth | 9.88 |
Width | 9.88 |
Details
Lamp Type | Integrated LED |
Watts | 5.1 |
Lumens | 400 |
Voltage | 120 |
Lamp Included | Yes |
Dimmable | Yes - ELV, TRIAC |
CRI | 90 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Color Temperature | 3000 |
Includes | Mounting Hardware |
Description
Sprig 8in LED Reading Light 3000K in White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- STEELMAN 24-Inch Lighted Inspection Tool (05240A)
- ILC Replacement for Viqua 602805/12 replacement light bulb lamp (602805/12 VIQUA)
- COMPONENT HARDWARE Mt 30W Warm White Strip LED Hood Light w (LED-L87-1004-30W)
- DWELED Hemmingway 24in LED Adjustable Picture Light 2700K in Burnished Brass (PL-LED24)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- DWELED Uptown 34in LED Adjustable Picture Light 3000K in Brushed Nickel (PL-520)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in Brushed Nickel (BL-299)
- DWELED Reed 17in LED Adjustable Picture Light 3000K in Black (PL-110)
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- LORELL Under Cabinet Task Light, 13 W Led Bulb (LLR13205)
- Dweled Task Lighting