Shop All Outdoor Wall Lights
Dweled
Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze
Mfr # WS-W417
Zoro # G305928419
Free Shipping & Returns
$359.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Height 22
- Length 6.5
- Light Technology Integrated LED
Product Information
- Brand Dweled
- MFR # WS-W417
- Zoro # G305928419
- UPC # 790576435190
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.13 |
Height | 22 |
Length | 6.5 |
Depth | 3.13 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 12.5 |
Lumens | 365 |
CRI | 90 |
Lamp Included | Yes |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
Color Temperature | 3000 |
Weight | 9.43 |
Application | Exterior & Interior |
Description
Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HALCO MP150UMED (MP150/U/MED)
- ILC Replacement for Canon Wg1-0453-000 Stepper Alignment Lamp replacement light bulb lamp (WG1-0453-000 STEPPER ALIGNMENT LAMP CANON)
- LUMAPRO Emergency Light, 7-1/2in. H, 5.4W, Incand (40CP80)
- TEDDICO/BWF Teddico/Bwf Lampholder Flood Light Grey H-1V (1719343)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Atlantis 6in LED Indoor and Outdoor Wall Light 3-CCT 3000K-3500K-4000K Set to 3000K in Black (WS-W271)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in White (WS-W656)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Black (WS-W366)
- DWELED Chamber 20in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W486)
- CANARM Outdoor Light, 2 Light, 60W, 4.25x11.75x6" (IOL282BK)
- WESTINGHOUSE Fixture Wall Outdoor 60W Iron Hill 8.75Wdth, Black Brnz Hgh-Light Cage Clear Glass (6121600)
- Dweled Outdoor Wall Lights