Shop All Vanity Lights
Dweled
Slim Nightstick 18in LED Bathroom Vanity or Wall Light 3000K in White
Mfr # WS-358
Zoro # G005935243
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.31
- Length 19.06
- Width 2.19
- Lamp Type Integrated LED
- Voltage 120
Product Information
- Brand Dweled
- MFR # WS-358
- Zoro # G005935243
- UPC # 790576501185
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 1.31 |
Length | 19.06 |
Width | 2.19 |
Overall Height | 11.94 |
Depth | 2.19 |
Backplate/Canopy Dimensions | 19.06in L x 1.31in W x 0.63in Ext |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Nightstick |
Color Temp. | 3000 |
Weight | 2.49 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Includes | Mounting Hardware |
Lamp Watts | 17 |
Application | Interior or Covered Exterior |
Lamp Included | Yes |
Dimmable | Yes - ELV |
Beam Spread | Flood |
CRI | 90 |
Lumens | 1276 |
Description
Slim Nightstick 18in LED Bathroom Vanity or Wall Light 3000K in White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-ALED2W)
- SATCO Bulb, LED, ED28, 90W, EX39,100V-277V, 5000K, 12600L (S39679)
- ILC Replacement For SATCO S11965 LED HOT SELLING LED ITEMS 10PK (10PAK:WX-U92T-8)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- DWELED Wave 17in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- DWELED Elementum 22in LED Bathroom Vanity or Wall Light 2700K in Brushed Nickel (WS-72)
- DWELED Brink 12in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-776)
- DWELED Wave 28in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- DWELED Brink LED 3-CCT Bathroom Vanity or Wall Light (WS-776)
- DWELED Marques 39in Bathroom Vanity or Wall Light 3000K in Black (WS-831)
- MAXIM Rail 1-Light " Wide Polished Chrome Vanity Light (52104PC)
- Dweled Vanity Lights