Shop All Task Lighting
Dweled
Scope LED Adjustable Wall Mounted Reading Light 3000K in Brushed Nickel
Mfr # BL-299
Zoro # G705928101
product price: $164.95
/ea
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Watts 9
- Lumens 465
- Voltage 120-240
- Lamp Included Yes
Product Information
- Brand Dweled
- MFR # BL-299
- Zoro # G705928101
- UPC # 790576688374
- Country of Origin China
- Category Task Lighting
Dimensions
Height | 7 |
Length | 2.94 |
Width | 3 |
Details
Lamp Type | Integrated LED |
Watts | 9 |
Lumens | 465 |
Voltage | 120-240 |
Lamp Included | Yes |
CRI | 90 |
Includes | Mounting Hardware |
Standards | ADA, Title 20, ETL, cETL, IP44 |
Color Temperature | 3000 |
Dimmable | Yes - Integral Dimmer |
Weight | 3.64 |
Application | Interior or Covered Exterior |
Description
Scope LED Adjustable Wall Mounted Reading Light 3000K in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Hbled Ld5 12000Lm W Unv 5000K Ed1 U (HBLED-LD5-12SE-W-UNV-L850-ED1-U)
- ILC Replacement for Sylvania 54411 replacement light bulb lamp (54411 SYLVANIA)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 1.2 lb (2363-20, 48-11-1820)
- ENERGIZER Rechrg Headlamp, Plastic, Black, 400lm (ENIHDFRLPB)
- DWELED Hemmingway 14in LED Adjustable Picture Light 2700K in Polished Nickel (PL-LED14)
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- DWELED Uptown 34in LED Adjustable Picture Light 3000K in Brushed Nickel (PL-520)
- DWELED Hemmingway 24in LED Adjustable Picture Light 2700K in Burnished Brass (PL-LED24)
- DWELED Reed 17in LED Adjustable Picture Light 3000K in Black (PL-110)
- DWELED Sprig 8in LED Reading Light 3000K in White (BL-232)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- Dweled Task Lighting