Shop All Outdoor Wall Lights
Dweled
Mod 7in LED Indoor and Outdoor Wall Light 3000K in White
Mfr # WS-W656
Zoro # G805928100
Free Shipping & Returns
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120-240-277
- Width 4
- Height 5.25
- Length 6
Product Information
- Brand Dweled
- MFR # WS-W656
- Zoro # G805928100
- UPC # 790576680071
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4 |
Height | 5.25 |
Length | 6 |
Depth | 4 |
Details
Includes | Mounting Hardware |
Voltage | 120-240-277 |
Light Technology | Integrated LED |
Watts | 12 |
Lumens | 1165 |
CRI | 90 |
Color Temperature | 3000 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
Lamp Included | Yes |
Weight | 2.38 |
Application | Exterior & Interior |
Description
Mod 7in LED Indoor and Outdoor Wall Light 3000K in White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Cedar Lane 13in 2-Light Matte Black Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-2B-MB)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Green, PK 2 (LT2008-GRN-2PK)
- ILC Replacement for GE General Electric G.E 20840 replacement light bulb lamp (20840 GE GENERAL ELECTRIC G.E)
- COLUMBIA LIGHTING Chain Hanging Assembly, For Striplights (CSHC)
- DWELED Chamber 20in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W486)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Black (WS-W366)
- DWELED Atlantis 6in LED Indoor and Outdoor Wall Light 3-CCT 3000K-3500K-4000K Set to 3000K in Black (WS-W271)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- HUBBELL LIGHTING Hubbell LED Wall Pack, Switchable Lumen Output, Switchable CCT, Large Size (WGH3-LSCS)
- WESTINGHOUSE Fixture Wall UnMount 60W North Shore Weathered Steel Clear Seeded Glass (6351000)
- Dweled Outdoor Wall Lights