Shop All Task Lighting
Dweled
Flip LED Left Swing Arm 3000K in Black
Mfr # BL-102
Zoro # G805928124
product price: $299.95
/ea
Free Shipping & Returns
$299.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Watts 8.5
- Lumens 489
- Voltage 120-240
- Lamp Included Yes
Product Information
- Brand Dweled
- MFR # BL-102
- Zoro # G805928124
- UPC # 790576687667
- Country of Origin China
- Category Task Lighting
Dimensions
Width | 22 |
Length | 4.5 |
Height | 4.5 |
Details
Lamp Type | Integrated LED |
Watts | 8.5 |
Lumens | 489 |
Voltage | 120-240 |
Lamp Included | Yes |
Dimmable | Yes - Integral Dimmer |
CRI | 85 |
Standards | Title 20, ETL, cETL, IP44 |
Includes | Mounting Hardware |
Color Temperature | 3000 |
Description
Flip LED Left Swing Arm 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 13 WATT WHITE CFL GU24 BASE (BPESL13T/GU24)
- WESTINGHOUSE LED MINI PENDANT CPR 1LT (63084A)
- SAFAVIEH 66.5 x 16 x 12 in. Romelo Floor Lamp, Silver (FLL4012A)
- GROTE Work Lamp, Wide Flood, 36 LED, w/Bracket (63871-5)
- DWELED Hemmingway 14in LED Adjustable Picture Light 2700K in Polished Nickel (PL-LED14)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in Brushed Nickel (BL-299)
- DWELED Uptown 34in LED Adjustable Picture Light 3000K in Brushed Nickel (PL-520)
- DWELED Reed 17in LED Adjustable Picture Light 3000K in Black (PL-110)
- DWELED Sprig 8in LED Reading Light 3000K in White (BL-232)
- DWELED Hemmingway 24in LED Adjustable Picture Light 2700K in Burnished Brass (PL-LED24)
- LUMAPRO Base Light, 60 W (4PD35)
- Dweled Task Lighting