Shop All Sconces
Dweled
Duet 6in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black
Mfr # WS-55206
Zoro # G405935539
product price: $109.00
/ea
Free Shipping & Returns
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5
- Width 2.5
- Dimmable Yes - ELV, TRIAC
- Fixture Voltage 120
- Lamp Type Integrated LED
Product Information
Dimensions
Height | 5.5 |
Width | 2.5 |
Depth | 2.5 |
Length | 5.5 |
Details
Dimmable | Yes - ELV, TRIAC |
Fixture Voltage | 120 |
Lamp Type | Integrated LED |
Lamp Watts | 5.4 |
Application | Interior or Covered Exterior |
Weight | 3.7 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Includes | Mounting Hardware |
Lamp Included | Yes |
Description
Duet 6in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA LIGHTING. Cluster LED Bulb 30W 55K E39 120-277V (CL-30W8-55K-E39)
- DABMAR LIGHTING Well Light, 319, Stainless (FG319)
- PROGRESS LIGHTING Everlume Collection White 14" Edgelit Square (P810021-030-30)
- RADIANCE Rollup Shade Bamb 96X72" (3322086)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- DWELED Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-852)
- VAXCEL INTERNATIONAL Chapeau Smart Lighting Swing Arm Wall Light (W0201)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- AFX Holly 48'' LED Overbed Wall Light - Satin Nickel (HLYB48L30ENSN)
- WESTINGHOUSE One-Light Indoor Wall Fixture Meadowbrook Matte Black (6324000)
- Dweled Sconces