Shop All Pendants
Dweled
Chamber 16in LED Outdoor Pendant 3000K in Black
Mfr # PD-W486
Zoro # G405935355
product price: $349.00
/ea
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16
- Length 5.5
- Width 5.5
- Lamp Type Integrated LED
- Voltage 120
Product Information
Dimensions
Height | 16 |
Length | 5.5 |
Width | 5.5 |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Number of Lights | 1 |
Style | Traditional |
Collection Name | Chamber |
Color Temp. | 3000 |
CRI | 90 |
Lamp Included | Yes |
Dimmable | Yes - ELV |
Standards | Dark Sky, Title 20, Title 24, ETL, cETL, IP65 |
Application | Exterior & Interior |
Includes | Mounting Hardware |
Watts | 12 |
Weight | 6.23 |
Description
Chamber 16in LED Outdoor Pendant 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 22022 lm (RSX2 LED P3 40K R4 MVOLT SPA DDBXD)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 36 Foot, 18 Bulb, Dimmable, Color Changing (SY-SL5C01)
- DESIGNERS FOUNTAIN 4 inch White Remodel Non-IC Recessed Housing (EVRH2000R)
- ILC Replacement for Advance Rl-140-tp (RL-140-TP ADVANCE)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- DWELED Action 8in LED Pendant 3000K in Black (PD-769)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- PROGRESS LIGHTING Aluminum Cylinder Accessories Pendant Kit, Black (P8741-31)
- Dweled Pendants