Shop All Sconces
Dweled
Camelot 4in LED Wall Sconce 3000K in Black
Mfr # WS-612
Zoro # G005934970
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16
- Width 2.25
- Dimmable Yes - ELV, TRIAC
- Fixture Voltage 120
- Weight 6.25
Product Information
Dimensions
Height | 16 |
Width | 2.25 |
Depth | 2.25 |
Length | 3.75 |
Details
Dimmable | Yes - ELV, TRIAC |
Fixture Voltage | 120 |
Weight | 6.25 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Lamp Watts | 5.1 |
Lamp Included | Yes |
Lamp Type | Integrated LED |
Includes | Mounting Hardware |
Application | Interior or Covered Exterior |
Description
Camelot 4in LED Wall Sconce 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Atlantic Ultraviolet 10-1178 Ballast replacement light bulb lamp (10-1178 BALLAST ATLANTIC ULTRAVIOLET)
- TRANS GLOBE Three Light White Clear BeveLED Glass Post Light (4995 WH)
- ULLMAN DEVICES Ullman 300 Lumens Rotating Led Cordless Work Light (RT-3SMDR)
- LIVING ACCENTS Incandescent ST40 Edison Light Set Clear 10 ft. 10 lights (INCST4010CLA)
- DWELED Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-852)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- VAXCEL Bozeman 8in Sconce Bronze (WS55708BBZ)
- WESTINGHOUSE One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls (6331600)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- WESTINGHOUSE One-Light Indoor Wall Fixture Meadowbrook Matte Black (6324000)
- ACCESS LIGHTING Sienna, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62621-BS/OPL)
- Dweled Sconces