Shop All Pendants
Dweled
Caliber 10in LED Pendant 3000K in White
Mfr # PD-W366
Zoro # G205935357
product price: $239.00
/ea
Free Shipping & Returns
$239.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10
- Length 2.69
- Width 2.69
- Lamp Type Integrated LED
- Voltage 120-240-277
Product Information
Dimensions
Height | 10 |
Length | 2.69 |
Width | 2.69 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Caliber |
Color Temp. | 3000 |
Watts | 11 |
Standards | Dark Sky, Title 20, Title 24, ETL, cETL, IP65 |
Includes | Mounting Hardware |
Application | Exterior & Interior |
Dimmable | Yes - ELV |
Weight | 5.19 |
CRI | 90 |
Lamp Included | Yes |
Description
Caliber 10in LED Pendant 3000K in White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 15.5 W, PAR38, Medium Screw (E26) (PAR38DM/1400/950CA)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWR2 LED ALO SWW2 UVOLT PE DDBTXD)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/CW)
- EKENA MILLWORK Charlotte Architectural Grade PVC Contemporary Ceiling Medallion, 14"OD x 3"ID x 5 1/2"C x 1"P (CMP14CE2-03000)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- QUOIZEL West End Mini Pendant (TF1541VB)
- Dweled Pendants