Shop All Sconces
Dweled
Blok LED Wall Sconce
Mfr # WS-256
Zoro # G805935160
product price: $579.00
/ea
Free Shipping & Returns
$579.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7
- Width 3.75
- Dimmable Yes - ELV
- Fixture Voltage 120-240-277
- Lamp Included Yes
Product Information
Dimensions
Height | 7 |
Width | 3.75 |
Length | 12 |
Depth | 3.75 |
Details
Dimmable | Yes - ELV |
Fixture Voltage | 120-240-277 |
Lamp Included | Yes |
Includes | Mounting Hardware |
Lamp Type | Integrated LED |
Weight | 9.5 |
Application | Interior or Covered Exterior |
Lamp Watts | 14.5 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Description
Blok 12in LED Wall Sconce with Emergency Backup Battery 3000K in Satin Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G12 1/2 Incandescent - Clear - 1500 Hours - 180L - Candelabra Base - 120V (S3846)
- MOEN Voss Four Globe Bath Light in Matte Black (YB5164BL)
- GE LAMPS LED 12W, PAR30L, Med, E26, 40D, Fl (LED12DP3LRW93040)
- ILC Replacement for Donsbulbs 40a/rs replacement light bulb lamp 2 Pack (40A/RS DONSBULBS)
- DWELED Duet 6in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-55206)
- DWELED Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-852)
- DWELED Blok 12in LED Wall Sconce 3000K in Satin Nickel (WS-256)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- Z-LITE Ella 1 Light Wall Sconce, Rubbed Brass & Beige (809-1S-RB)
- Dweled Sconces