Shop All Sconces
Dweled
Blok 12in LED Wall Sconce 3000K in Satin Nickel
Mfr # WS-256
Zoro # G205935180
product price: $329.00
/ea
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7
- Width 3.75
- Dimmable Yes - ELV
- Fixture Voltage 120-240-277
- Lamp Type Integrated LED
Product Information
Dimensions
Height | 7 |
Width | 3.75 |
Length | 12 |
Depth | 3.75 |
Details
Dimmable | Yes - ELV |
Fixture Voltage | 120-240-277 |
Lamp Type | Integrated LED |
Lamp Watts | 14.5 |
Application | Interior or Covered Exterior |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Lamp Included | Yes |
Includes | Mounting Hardware |
Weight | 9.5 |
Description
Blok 12in LED Wall Sconce 3000K in Satin Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GMXA)
- VICKERMAN 0.96 watt 130V C9 Ceramic LED Red Bulb with Nickel Base 25 per Bag (XLEDSC93-25)
- ILC Replacement for Bulbrite F8t4/64k replacement light bulb lamp (F8T4/64K BULBRITE)
- METALUX LED 4' Strip 5000 lumens Wide Lens 4000K 0-10V dim (4SNLED-LD5-50SL-LW-UNV-L840-CD1-U)
- DWELED Duet 6in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-55206)
- DWELED Blok LED Wall Sconce (WS-256)
- DWELED Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-852)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- AFX LED Sconce, 120 V, 3 7/8" L, 5" W (CSSS0416L30D1BK)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Bronze Finish, Opal Glass (20440-BRZ/OPL)
- Dweled Sconces