Shop All Pendants
Dweled
Banded 9in LED Pendant 3000K in Black
Mfr # PD-689
Zoro # G405935027
product price: $279.00
/ea
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.25
- Length 5
- Width 5
- Lamp Type Integrated LED
- Voltage 120-240-277
Product Information
Dimensions
Height | 9.25 |
Length | 5 |
Width | 5 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Mid-Century Modern |
Collection Name | Banded |
Color Temp. | 3000 |
Includes | Mounting Hardware |
Standards | Title 20, ETL, cETL, IP44 |
Watts | 20 |
CRI | 90 |
Application | Interior or Covered Exterior |
Weight | 6.73 |
Lamp Included | Yes |
Dimmable | Yes - ELV |
Description
Banded 9in LED Pendant 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 3500K (RFM2T435A)
- ILC Replacement for Universal B295sr120hp (B295SR120HP UNIVERSAL)
- DORCY Ultra HD Series 100L USB Rechargeable Mini Zoom Flashlight/Area Light (41-4380)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP3P32N35I)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Caliber 10in LED Pendant 3000K in White (PD-W366)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- Dweled Pendants