Shop All Outdoor Wall Lights
Dweled
Atlantis 6in LED Indoor and Outdoor Wall Light 3-CCT 3000K-3500K-4000K Set to 3000K in Black
Mfr # WS-W271
Zoro # G705928040
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Width 3.38
- Height 6
- Length 6
Product Information
- Brand Dweled
- MFR # WS-W271
- Zoro # G705928040
- UPC # 790576807577
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.38 |
Height | 6 |
Length | 6 |
Depth | 3.38 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 9 |
Lumens | 207 |
Color Temperature | 3000 |
Lamp Included | Yes |
Standards | ADA, Dark Sky, Title 20, Title 24, ETL, cETL, IP65 |
CRI | 90 |
Weight | 2.7 |
Application | Exterior & Interior |
Description
Atlantis 6in LED Indoor and Outdoor Wall Light 3-CCT 3000K-3500K-4000K Set to 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING ACUITY LITHONIA 2 Halogen Lamps, Emergency Light, Mounting: Wall (WLTU MR GY)
- NEWHOUSE LIGHTING Outdoor Weatherproof 12W LED Landscape Bullet Flood Light, Bronze (V5BLF12BRZ)
- SIGNIFY Metal Halide Lamp, ED17P Bulb Shape, 50W (MHC50/U/MP/3K Elite)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL24-3)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in White (WS-W656)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Black (WS-W366)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Chamber 20in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W486)
- DABMAR LIGHTING Wall Fixture, GM210, BZ, Small Light (GM210-BZ)
- PROGRESS LIGHTING Felton Collection Black One-Light Large Wall Lantern (P560131-031)
- Dweled Outdoor Wall Lights