Shop All Manual Winches
Dutton-Lainson
Hand Winch, Spur Gear, Brake, 1200 lb.
Mfr # DLB1205A
Zoro # G2794355
original price:
$95.59
15% off
new price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gear Type Spur
- Overall Width 6 1/2 in
- Drum Capacity for 1/4 In. Cable 50 ft
- Frame Material Steel
- Brake Included Yes
Product Information
- Brand Dutton-Lainson
- MFR # DLB1205A
- Zoro # G2794355
- UPC # 085077156904
- Country of Origin United States
- Category Manual Winches
Dimensions
Overall Width | 6 1/2 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 7 1/2 in |
Overall Height | 6 3/4 in |
Handle Length | 7 in |
Drum Capacity per Line Dia. | 205 ft per 1/8 in, 50 ft per 1/4 in, 69 ft per 7/32 in, 93 ft per 3/6 in |
Strap Width | 2" |
Maximum Line Length | 69 ft |
Maximum Line Diameter | 7/32 in |
Mfr. Warranty Length | 5 yr Limited |
Description
Hand Winch, 1st Layer Load Capacity 1,200 lb, Clutch Type No Clutch, Fully Wound Load Capacity 1,200 lb, Gear Ratio 5.4:1, Gear Type Spur, Maximum Line Length 69 ft, Number of Gear Settings 1, Operation Pulling, Body Material Steel, Body Type Open, Color Black, Compatible Line Steel Cable, Drum Capacity per Line Diameter 205 ft per 1/8 in, 50 ft per 1/4 in, 69 ft per 7/32 in, 93 ft per 3/6 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Swivel Caster, PL/SB, 5 in. x 1-1/2 in. (57735GT)
- ZORO SELECT Conveyor Table, Roller Spacing 8 In. (33VE05)
- WERNER 3 Steps, Aluminum Step Stand, 300 lb. Load Capacity, Gray (TW373-30)
- ZORO SELECT Rope, PES, 3/8 In. dia., 100 ft. L (12U290)
- DUTTON-LAINSON Left Handed Winch (15049)
- DUTTON-LAINSON Dutton-Lainson 70453 Ratchet Repair Kit for Dutton-Lainson Pulling Winches - 6290A (70453)
- DUTTON-LAINSON Hand Winch w/Strap, Spur, No Brake, 1100lb. (3FKE5)
- DUTTON-LAINSON Pulling Winch, Spur Gear, No Brake, 1100 lb (DL1100A)
- DUTTON-LAINSON Winch (DL2500A)
- DUTTON-LAINSON Gear Winch, Worm Gear, 2000 lb. (WG2000)
- DAYTON Hand Winch, Spur Gear, 2000 lb. (36WG01)
- Dutton-Lainson Manual Winches