Shop All Hoist Accessories
Dutton-Lainson
Cable and Hook, 1/4 In x 25 Ft.
Mfr # 6520
Zoro # G7312785
original price:
$43.56
16% off
new price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 13R482, 2Z601, 2Z602, 2Z603
- Fits Brand Dutton-Lainson
- Includes Safety Latch Hooks
- Product Type Winch Cable and Hook
- Compatible Series Dutton-Lainson
Product Information
- Brand Dutton-Lainson
- MFR # 6520
- Zoro # G7312785
- UPC # 085077241006
- Country of Origin Canada
- Category Hoist Accessories
Dimensions
Cord Diameter | 1/4 in |
Cord Length | 25 ft |
Details
Item | Cable and Hook,1/4 In x 25 Ft. |
For Use With | 13R482, 2Z601, 2Z602, 2Z603 |
Fits Brand | Dutton-Lainson |
Includes | Safety Latch Hooks |
Product Type | Winch Cable and Hook |
Compatible Series | Dutton-Lainson |
Maximum Load Capacity | 3,500 lb |
Number of Strands | 7 x 19 |
Compatible Load Capacity | 3,500 lb |
Compatible with Manufacturer Part Number | SA12000, SA9000 |
Cord Type | Cable |
Operation | Lifting, Pulling |
Cord Material | Steel |
Compatible Hoist Type | Electric Wire Rope Hoists, Manual Cable Hoists |
Description
Winch Cable w/Hook, Cord Diameter 1/4 in, Cord Length 25 ft, Maximum Load Capacity 3,500 lb, Compatible Load Capacity 3,500 lb, Compatible Hoist Type Electric Wire Rope Hoists, Manual Cable Hoists, Compatible Series Dutton-Lainson, Compatible with Grainger Part Number 13R482, 2Z601, 2Z602, 2Z603, Compatible with Manufacturer Part Number SA12000, SA9000, Cord Type Cable, Cord Material Steel, Number of Strands 7 x 19, For Use With Hand Winches, Includes Safety Latch Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Red Vinyl (R08-RRX-LNN)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R1824A6E10B4D3C1P6)
- US CARGO CONTROL 2" x 12' Yellow Cam Strap w/ Butterfly F Track Fittings (C312BFSF2-Y)
- DAYTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R55)
- DUTTON-LAINSON Crank Handle, 9-1/2 (70325)
- DUTTON-LAINSON Assembly, Cover Kit (6560)
- DUTTON-LAINSON Pulley Block (24028)
- DUTTON-LAINSON Harness, Wiring (6575)
- DUTTON-LAINSON Strap Hook (6248)
- DUTTON-LAINSON Repair Kit (6257-2)
- CM Limit Switch and Gear Kit (27513)
- Dutton-Lainson Lifting Equipment