Shop All Vacuum Bags
Dustless Technologies
Wunderbag, 8-10 gal, PK 2, 8-10 Gallon, 2 PK
Mfr # D1341
Zoro # G3679594
product price: $26.15
/pk 2, $13.08/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 Gal of dry or wet debris
- Material Micro Mesh
- Size 8-10 Gallon
- Standards Filters to 0.5 microns for airborne particles, water, and slurry
- Height 0.25 in
Product Information
- Brand Dustless Technologies
- MFR # D1341
- Zoro # G3679594
- UPC # 617450413412
- Country of Origin China
- Category Vacuum Bags
Dimensions
Size | 8-10 Gallon |
Height | 0.25 in |
Length | 27 in |
Width | 22.5 in |
Details
Capacity | 30 Gal of dry or wet debris |
Material | Micro Mesh |
Item | Wunderbag,8-10 gal,PK 2 |
Standards | Filters to 0.5 microns for airborne particles, water, and slurry |
Efficiency | Filters to 0.5 microns |
For Use With | 8-10 Gal wet/dry vacs, D1618, D1619 |
Includes | (2) Wunderbag Micro Pre-Filters |
Description
Package Quantity 2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 1 gal Liquid Hand Soap Jug, 4 PK (338724)
- EURO NATURE GREEN SDN BHD - KLANG GEC™ Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.0 Mil, 100 Bags/Case (RM6141)
- SWIFFER Swiffer 1000593 72 in. Heavy Duty Fiber Duster Kit (1000593)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Red, Plastic (48LZ52)
- DUSTLESS TECHNOLOGIES Vacuum Bag, Micron Filter, 2 PK (13141)
- DUSTLESS TECHNOLOGIES Disposable Filter Bag Seal For D1505, PK3, 3 PK (D1503)
- DUSTLESS TECHNOLOGIES Disposble Filter Bag Seal For D1505, PK10, 10 PK (D1504)
- NILFISK/ADVANCE BAG 10-PACK - Whirlamatic VS20 Burnisher (56391185)
- ORECK XL Upright Single-wall Filtration Bags, 25 PK (ORKPK800025)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 5 PK (3ZJK9)
- SANITAIRE Filter Bag, 11-39/64" L, 14-3/16" W, PK5 (2772)
- Dustless Technologies Vacuum Bags