Shop All Vacuum and Blower System Accessories
Dustless Technologies
Slurry Squeegee Kit, 1.5"
Mfr # H0944
Zoro # G0944537
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Diameter 1 1/2 in
- Length 55 in
- Material Aluminum, Plastic
- Color Silver
- Size 1.5" Squeegee
Product Information
- Brand Dustless Technologies
- MFR # H0944
- Zoro # G0944537
- UPC # 617450809444
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
For Hose Diameter | 1 1/2 in |
Length | 55 in |
Size | 1.5" Squeegee |
Diameter | 1 1/2 in |
Depth | 4 1/2 in |
Width | 11 in |
Height | 4.5 in |
Inside Dia. | 1.25 in |
Outside Dia. | 1.5 in |
Details
Item | Vacuum Cleaner Squeegee Tool |
Material | Aluminum, Plastic |
Color | Silver |
Includes | Swivel, Wand |
For Use With | Dustless Slurry Vacs H0901, H0904 |
Fits Models | H0901, H0904 |
Attachment Product Grouping | Floor Tools and Nozzles |
Fits Vacuum Brand | Dustless Technologies |
For Vacuum Type | Drum Top Heads |
Fits Vacuum Models | H0901, H0904 |
Application | Cleans liquid and slurry from floor: Durable rubber squeegee blade stands up to jobsite mess |
Features | 55 In. long wand so you can stand comfortably during slurry vacuuming |
Finish | Matte |
Description
If you are looking for a way to clean up your floor surfaces, the Dustless Technologies H0944 Slurry Squeegee Kit is what you need. It will help ensure that all of the liquid and debris is sucked up into your vacuum cleaner. The squeegee kit comes complete with a squeegee blade, handle and adapter plate. This durable aluminum and plastic tool can be used on drum top heads for 1 1/2 in. hoses. The tool has a depth of 4 1/2 in., length of 55 in., diameter of 1 1/2 in., width of 11 in., fits models H0901 and H0904, fits vacuum brand Dustless Technologies, fits vacuum models H0901 and H0904. When it comes to getting all that gunk off your floors without having to get down on your hands and knees, this Dustless Technologies squeegee kit will definitely do the trick.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Brush Cap Assembly (95111L)
- OTC Pilot Bearing Puller, 1 in. (7319)
- YANKEE Reamer, Capscrew Counterbore 3mm, .1181 In (302-0.1181)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2NGFT35IR)
- DUSTLESS TECHNOLOGIES Slurry Squeegee Tool with Wand, 2" (H0943)
- DUSTLESS TECHNOLOGIES Dustless Pro Hose Kit, 1.5"x 25 Ft. (H0946)
- DUSTLESS TECHNOLOGIES S Wand, 1.5" (Slurry Vac) (H0134)
- DUSTLESS TECHNOLOGIES Squeegee Floor Tool 2" (H0129)
- DUSTLESS TECHNOLOGIES ChipBuddie with 18" Hose (61005)
- DUSTLESS TECHNOLOGIES Y-Connector Dual Vac Kit w 12.5ft Hose (D0016)
- MIDWEST FASTENER 3/16" x 9/16" Rubber Vacuum Caps 10PK (32742)
- Dustless Technologies Vacuum and Blower System Accessories