Shop All Vacuum Accessories
Dustless Technologies
Hose with Cuff, AshVac, 5 ft x 1.1 in
Mfr # 1M50
Zoro # G707685026
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Fire Resistent Hose
- Length 60
- Width 1.1
- Height 1.1
Product Information
- Brand Dustless Technologies
- MFR # 1M50
- Zoro # G707685026
- UPC # 617450105003
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 60 |
Width | 1.1 |
Height | 1.1 |
Outside Dia. | 1.1 inch |
Inside Dia. | 1 inch |
Details
Color | Black |
Material | Fire Resistent Hose |
Includes | (1) Ash Vac Hose |
Features | Designed with a metal interior to protect against fire |
For Use With | Fits Dustless Technologies/ Loveless Ash Vac MU305 CHEETAH II, MU405 and A0500 COUGAR+ Ash Vacs |
Item | Hose with Cuff,AshVac,5 ft x 1.1 in |
Standards | Fire resistent |
Description
Hose with Cuff,AshVac,5 ft x 1.1 in
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Blue, Cotton (1TYT1)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGF11600WH00 (FGF11600WH00)
- NORAMCO Noramco R404816N Trash Bag Liner Clear - 40 x 48 in. (6291280)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Natural, Brown (2PY50)
- DUSTLESS TECHNOLOGIES Soft Cuff for 1.5" Hose to 2" I.D. (B0348)
- DUSTLESS TECHNOLOGIES Crevis Tool for Dustless Wet/Dry Vacuum (14121)
- DUSTLESS TECHNOLOGIES DustBuddie for Flat Work w/Mounting Kit (D0084)
- DUSTLESS TECHNOLOGIES Stub Hose, 12 in (14173)
- DUSTLESS TECHNOLOGIES Horse Hair Brush Round 32mm, AshVac (4P20)
- DUSTLESS TECHNOLOGIES Soft Cuff for 2" Hose to 2" I.D. (B0353)
- SHOP-VAC Vacuum Filter, Foam, Reusable (9052633)
- Dustless Technologies Vacuum Accessories