Shop All Vacuum Filters
Dustless Technologies
HEPA Motor Filter For D1505
Mfr # 15544
Zoro # G1265389
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Motor Filter
- Length 9"
- Height 5"
- Width 9"
Product Information
- Brand Dustless Technologies
- MFR # 15544
- Zoro # G1265389
- UPC # 617450155442
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 9" |
Height | 5" |
Width | 9" |
Details
Item | HEPA Motor Filter For D1505 |
Filter Type | Motor Filter |
Description
HEPA Motor Filter For D1505
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Large Looped-End Wet Mop, Green, Cotton/Rayon/Synthetic, PK12 (BWK503GNNB)
- ZORO SELECT Biohazard Bags, 1 gal., Red, PK100 (MRWB142324)
- GENERAL SUPPLY Towels and Wipes, Unscented, Assorted (UFSN205CW05)
- TTI Multi Surface Clnr 32Oz (AH31428)
- DUSTLESS TECHNOLOGIES Dustless Slurry Vac Filter, 7 in W, Foam (H0953)
- DUSTLESS TECHNOLOGIES HEPA Filter Cover, Cloth, Micro Filtration (13301)
- DUSTLESS TECHNOLOGIES Outer/Inner Filter Package, AshVac, PK2 (2F22)
- DUSTLESS TECHNOLOGIES HEPA Filter, PK10 (15522)
- DUSTLESS TECHNOLOGIES Dustless Certified HEPA Filter (13201)
- DUSTLESS TECHNOLOGIES Sleeve Filter, Wet/Dry, Primary Filter, Secondary Filter (13001)
- BLACK & DECKER Dustbuster Replacement Filter (VF110)
- Dustless Technologies Vacuum Filters