Shop All Vacuum Filters
Dustless Technologies
HEPA Filter, PK10
Mfr # 15522
Zoro # G0421747
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Material Synthetic Fabric
- Length 12"
- Height 4"
Product Information
- Brand Dustless Technologies
- MFR # 15522
- Zoro # G0421747
- UPC # 617450155220
- Country of Origin China
- Category Vacuum Filters
Dimensions
Width | 14" |
Length | 12" |
Height | 4" |
Details
Item | HEPA Filter, PK10 |
Material | Synthetic Fabric |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Tuff-Job Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 514.58 ft, Blue (W802)
- CLOROX Disinfecting Wipes, White, Soft Pack, 7 in x 7 3/8 in, Crisp Lemon, 6 PK (31404)
- TOUGH GUY Overhead Duster, Microfiber, 38" to 54"L (1MYE1)
- MILLER MFG Duraflex Flat Back Water Bucket 12 Qt. (1147)
- DUSTLESS TECHNOLOGIES Dustless Certified HEPA Filter (13201)
- DUSTLESS TECHNOLOGIES Sleeve Filter, Wet/Dry, Primary Filter, Secondary Filter (13001)
- DUSTLESS TECHNOLOGIES Dustless HEPA Back Pack Vac Filter, PK 3 (15521)
- DUSTLESS TECHNOLOGIES Outer/Inner Filter Package, AshVac, PK2 (2F22)
- DUSTLESS TECHNOLOGIES HEPA Filter Cover, Cloth, Micro Filtration (13301)
- DUSTLESS TECHNOLOGIES DustDroid Certified HEPA Filter, Dust, HEPA (H0052)
- NILFISK Cartridge Filter, Dry, HEPA (55941142)
- Dustless Technologies Vacuum Filters