Shop All Vacuum Accessories
Dustless Technologies
Dustless Industrial Pro hose with Cuffs
Mfr # H0038
Zoro # G807685056
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material Polyethylene
- Length 300
- Width 2.5
- Height 2.5
Product Information
- Brand Dustless Technologies
- MFR # H0038
- Zoro # G807685056
- UPC # 617450800380
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Length | 300 |
Width | 2.5 |
Height | 2.5 |
Outside Dia. | 2.5 inch |
Inside Dia. | 2 inch |
Details
Color | Grey |
Material | Polyethylene |
Item | Dustless Industrial Pro hose with Cuffs |
Features | Long kink proof industrial hose with soft cuffs to attach to variety of tools. |
For Use With | Dust Droid 600, Universal Industrial Hose |
Includes | (1) 25' Hose, (2) Soft Cuffs |
Description
Dustless Industrial Pro hose with Cuffs
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Switch Box w/ Hook and Loop & Screws (106287)
- SAFCO Flat Trash Can Lid, 20 in W/Dia, Silver, metal (9560RE)
- GOJO 9106-12 Premium 800 mL Waterfall Lotion Hand Soap (999G910612)
- UNGER ErgoTec Ninja TBar 14 Inch (NI350)
- DUSTLESS TECHNOLOGIES Stub Hose, 12 in (14173)
- DUSTLESS TECHNOLOGIES DustBuddie for Flat Work w/Mounting Kit (D0084)
- DUSTLESS TECHNOLOGIES Dustless Industrial Pro Hose with Cuffs (H0036)
- DUSTLESS TECHNOLOGIES Crevis Tool for Dustless Wet/Dry Vacuum (14121)
- DUSTLESS TECHNOLOGIES Wire Brush Tool Rectangular, Ash Vac (14112)
- DUSTLESS TECHNOLOGIES Dustless Industrial Pro Hose with Cuffs (H0037)
- BISSELL Bissell 62E52 2X Deep Clean & Protect Formula; 60 oz (170613)
- Dustless Technologies Vacuum Accessories