Shop All Vacuum Accessories
Dustless Technologies
Dustless Industrial Pro Hose with Cuffs
Mfr # H0037
Zoro # G207685052
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material Polyethylene
- Length 300
- Width 3
- Height 3
Product Information
- Brand Dustless Technologies
- MFR # H0037
- Zoro # G207685052
- UPC # 617450800373
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Length | 300 |
Width | 3 |
Height | 3 |
Outside Dia. | 3 inch |
Inside Dia. | 2.5 inch |
Details
Color | Grey |
Material | Polyethylene |
Includes | (1) 25' Hose, (2) Soft Cuffs |
For Use With | Dust Droid 600, Universal Industrial Hose |
Features | Long kink proof industrial hose with soft cuffs to attach to variety of tools. |
Item | Dustless Industrial Pro Hose with Cuffs |
Description
Dustless Industrial Pro Hose with Cuffs
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE Professional Hardwood Floor Restorer (HG-R55048)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Blue (5380503)
- GOJO 5,000 mL Personal Soaps Dispenser Refill, 2 PK (7572-02)
- DUSTLESS TECHNOLOGIES Dustless Industrial Pro hose with Cuffs (H0038)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 6Ft, Black Adapter Hose (D5160)
- DUSTLESS TECHNOLOGIES Dustless Industrial Pro Hose with Cuffs (H0036)
- DUSTLESS TECHNOLOGIES Vacuum Hose, Yellow, 12 ft., Plastic (14251)
- DUSTLESS TECHNOLOGIES Hose with Cuff, AshVac, 5 ft x 1.1 in (1M50)
- DUSTLESS TECHNOLOGIES Cuff Swivel, 1.5 x 1.5 in (14311)
- TENNANT Vacuum Hose, 16 ft. L, Hose 1-1/4" dia. (KTRI05811)
- Dustless Technologies Vacuum Accessories