Shop All Vacuum Filters
Dustless Technologies
Dustless HEPA Back Pack Vac Filter, PK 3
Mfr # 15521
Zoro # G0421762
product price: $51.49
/pk 3, $17.16/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Material Fabric-Like
- Filter Type HEPA
- Length 10"
- Height 5"
Product Information
- Brand Dustless Technologies
- MFR # 15521
- Zoro # G0421762
- UPC # 617450895218
- Country of Origin China
- Category Vacuum Filters
Dimensions
Width | 10" |
Length | 10" |
Height | 5" |
Details
Item | HEPA Filter, PK3 |
Material | Fabric-Like |
Filter Type | HEPA |
Description
Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Professional Ostrich Feather Duster - 23'' (H-2680)
- RENOWN 2000ml Pink Foam Lotion Hand Soap Refill (REN02498)
- LIBMAN Heavy Duty Scrubber For Multi-Purpose 3 in. L , 2PK (63)
- ORECK COMMERCIAL Brush, Orbiter, Carpet, Black (237049)
- DUSTLESS TECHNOLOGIES DustDroid Certified HEPA Filter, Dust, HEPA (H0052)
- DUSTLESS TECHNOLOGIES Outer/Inner Filter Package, AshVac, PK2 (2F22)
- DUSTLESS TECHNOLOGIES HEPA Filter Cover, Cloth, Micro Filtration (13301)
- DUSTLESS TECHNOLOGIES Sleeve Filter, Wet/Dry, Primary Filter, Secondary Filter (13001)
- DUSTLESS TECHNOLOGIES Dustless Slurry Vac Filter, 7 in W, Foam (H0953)
- DUSTLESS TECHNOLOGIES HEPA Motor Filter For D1505 (15544)
- DUSTLESS TECHNOLOGIES HEPA Filter, PK10 (15522)
- Dustless Technologies Vacuum Filters