Shop All Vacuum Filters
Dustless Technologies
DustDroid Certified HEPA Filter, Dust, HEPA
Mfr # H0052
Zoro # G0421710
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Type Dust
- Filter Type HEPA
- Width 11"
- Length 11"
- Height 19"
Product Information
- Brand Dustless Technologies
- MFR # H0052
- Zoro # G0421710
- UPC # 617450800526
- Country of Origin United States
- Category Vacuum Filters
Dimensions
Width | 11" |
Length | 11" |
Height | 19" |
Details
Bag Type | Dust |
Filter Type | HEPA |
Item | HEPA Filter, 15.5" Conical w/Hooks |
Description
HEPA Filter, 15.5" Conical w/Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD GLAD BAG 13GAL 45CT DRAW (78362)
- STOUT BY ENVISION 35 gal Trash Bags, Black, 80 PK (P3345K20)
- GOFER PARTS Replacement Squeegee - Front For Minuteman 246083 (GSQ1228BU)
- OSBORN Wire Broom, 12", 0005206000 (0005206000)
- DUSTLESS TECHNOLOGIES Dustless HEPA Back Pack Vac Filter, PK 3 (15521)
- DUSTLESS TECHNOLOGIES HEPA Filter Cover, Cloth, Micro Filtration (13301)
- DUSTLESS TECHNOLOGIES HEPA Motor Filter For D1505 (15544)
- DUSTLESS TECHNOLOGIES Sleeve Filter, Wet/Dry, Primary Filter, Secondary Filter (13001)
- DUSTLESS TECHNOLOGIES Dustless Slurry Vac Filter, 7 in W, Foam (H0953)
- DUSTLESS TECHNOLOGIES Dustless Certified HEPA Filter (13201)
- NILFISK Filter, HEPA, Use with S2/S3 Series (4081700935)
- Dustless Technologies Vacuum Filters